References
Dormer:H85523/32
Rubix:2019471
EAN:7320760034743




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 103.5 mm |
| Tail diameter | 19.05 mm |
Product details : DOR H855 23/32 HSS HYDRAL/SX5D BODY
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 103.5 mm |
| Tail diameter | 19.05 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Apparent length | 176.5 mm |
Show UNSPSC/ECL@SS
£ 388.77 excl. VAT
/ Each
£ 466.52 incl. VAT
- Usually arrives within 14 working days