TUNGALOY XPMT040104R-DJ AH725 U-DRILL 6861388


Bit drill bodies Tungaloy

References
tungaloy:6861388
rubix:231A0544
brand logo
brand logo
Technical specifications
Min. diameter12.5 mm
Length of cut4.5 mm
Max diameter14.5 mm

Product details : TUNGALOY XPMT040104R-DJ AH725 U-DRILL 6861388


TungDrill insert with DJ chipbreaker for general purpose

Technical specifications


Attributes
Min. diameter12.5 mm
Length of cut4.5 mm
Max diameter14.5 mm
Show UNSPSC/ECL@SS
£ 9.66 excl. VAT
/ Each
£ 11.59 incl. VAT
  • Usually arrives within 14 working days