SANDVIK 880-D1400L20-03 880 INDEXABLE INSERT DRILL 5765158
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1400L20-03
Rubix:2001942
Manufacturer :5765158




Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Apparent length | 57.678 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1400L20-03 880 INDEXABLE INSERT DRILL 5765158
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Apparent length | 57.678 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 mm |
| Tail length | 503.222 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 415.15 excl. VAT
/ Each
£ 498.18 incl. VAT
- Usually arrives within 14 working days