References
Sandvik Coromant:880-D1450L20-05
Rubix:286A8118
Manufacturer :5765138




Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 88.735 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1450L20-05 5765138
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 88.735 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5,034 mm |
| Tail length | 502.655 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 673.40 excl. VAT
/ Each
£ 808.08 incl. VAT
- Usually arrives within 14 working days