References
Sandvik Coromant:880-D3800L40-03
Rubix:286A7020
Manufacturer :5765416




Technical specifications
| Drilling diameter | 38 mm |
|---|---|
| Apparent length | 145.3104 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3800L40-03 5765416
Technical specifications
Attributes
| Drilling diameter | 38 mm |
|---|---|
| Apparent length | 145.3104 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.6896 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 778.23 excl. VAT
/ Each
£ 933.88 incl. VAT
- Usually arrives within 14 working days