SANDVIK 880-D1550C5-03 CORODRILL 880 5765063
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1550C5-03
Rubix:318A1765
Manufacturer :5765063




Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 83.668 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D1550C5-03 CORODRILL 880 5765063
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 83.668 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3.03226 |
| Tail length | 30.33 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 620.36 excl. VAT
/ Each
£ 744.43 incl. VAT
- Usually arrives within 14 working days