Insert drill bodies Sandvik Coromant
Drilling diameter | 17.5 mm |
---|---|
Apparent length | 71.629 mm |
Tail | cylindrical |
Drilling diameter | 17.5 mm |
---|---|
Apparent length | 71.629 mm |
Tail | cylindrical |
Tail diameter | 25 mm |
Plate type | corodrill 880 |
Ratio of length to drilling diameter | 3,0285 mm |
Tail length | 56.371 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days