SANDVIK 880-D1900L25-04 880 INDEXABLE INSERT DRILL 5765344
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1900L25-04
Rubix:1024405
Manufacturer :5765344




Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 94.648 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1900L25-04 880 INDEXABLE INSERT DRILL 5765344
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 94.648 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 mm |
| Tail length | 56.352 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 504.45 excl. VAT
/ Each
£ 605.34 incl. VAT
- Usually arrives within 14 working days