References
Sandvik Coromant:880-D2500L25-05
Rubix:286A7074
Manufacturer :5765370




Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 148.557 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2500L25-05 5765370
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 148.557 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 564.435 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 748.63 excl. VAT
/ Each
£ 898.36 incl. VAT
- Usually arrives within 14 working days