SANDVIK S/V 880-D4300C6-03M1 INDEXABLE INSERT DRILL
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4300C6-03M1
Rubix:80152214
Manufacturer :6340076




Technical specifications
| Drilling diameter | 43 mm |
|---|---|
| Apparent length | 203.3074 mm |
| Tail diameter | 63 mm |
Product details : SANDVIK S/V 880-D4300C6-03M1 INDEXABLE INSERT DRILL
Technical specifications
Attributes
| Drilling diameter | 43 mm |
|---|---|
| Apparent length | 203.3074 mm |
| Tail diameter | 63 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 38.69 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 964.47 excl. VAT
/ Each
£ 1,157.36 incl. VAT
- Usually arrives within 14 working days