SANDVIK 881-D1750L25-03 CORODRILL 880 5962282
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:881-D1750L25-03
Rubix:318A1884
Manufacturer :5962282




Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Apparent length | 53 mm |
| Tail diameter | 25 mm |
Product details : SANDVIK 881-D1750L25-03 CORODRILL 880 5962282
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Apparent length | 53 mm |
| Tail diameter | 25 mm |
| Ratio of length to drilling diameter | 3.02857 |
| Tail length | 56.7249 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 615.43 excl. VAT
/ Each
£ 738.52 incl. VAT
- Usually arrives within 14 working days