SANDVIK 881-D1550L20-03 CORODRILL 880 5962242
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:881-D1550L20-03
Rubix:318A2545
Manufacturer :5962242




Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 47 mm |
| Tail diameter | 20 mm |
Product details : SANDVIK 881-D1550L20-03 CORODRILL 880 5962242
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 47 mm |
| Tail diameter | 20 mm |
| Ratio of length to drilling diameter | 3.03226 |
| Tail length | 50.2724 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 583.37 excl. VAT
/ Each
£ 700.04 incl. VAT
- Usually arrives within 14 working days