• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Smooth-bore millers
  5. Smooth-bore millers
  6. HSS smooth-bore miller
  7. SECO MM10-20085.3-3023 75012788

SECO MM10-20085.3-3023 75012788

HSS smooth-bore miller Seco Tools

See technical information

References

Seco Tools:MM102008533023
Rubix:1250240
EAN:12788750000109
brand logo
brand logo

Product details : SECO MM10-20085.3-3023 75012788


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ Each
£ 115.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 100 MM BORE 32 MM 867548SANDVIK 745-080Q27-21M 6702219CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 80 MM BORE 27 MM 867547WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685CUTLINE FINISHNG SHELL MILL HSS CO8% 8/10 TEETH 100MM BORE 32MM 867553CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 63MM BORE 27MM 867551CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 80MM BORE 27MM 867552CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 50 MM BORE 22 MM 867545WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 63 MM BORE 27 MM 867546WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 100 MM BORE 32 MM 867548SANDVIK 745-080Q27-21M 6702219CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 80 MM BORE 27 MM 867547
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap