Rod end SKF
Inner diameter | 10 mm |
---|---|
Bearing Clearance | CN |
Logistic Weight | 2430 g |
---|---|
Inner diameter | 10 mm |
Bearing Clearance | CN |
Series | SALA |
Stat. Load rating | 200 N |
Dyn. Load rating | 127 N |
Length | 219 mm |
Outer diameter | 104 mm |
Usually arrives within 14 working days