Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 53 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 104,5x53x20 mm |
---|---|
Package weight | 327 g |
Inner diameter | 20 mm |
Head diameter | 53 mm |
Bearing Clearance | CN |
Series | GAR..-DO |
Length | 104.5 mm |
Outer diameter | 35 mm |
In stock: Next day delivery