References
INA:GIKR12-PB-A
Rubix:215A7337
Manufacturer :0066349820000
EAN:4012802526011

Product details : INA GIKR12-PB-A ROD END
Rod end with internal thread, right hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 66x32x12 mm |
|---|---|
| Package weight | 129 g |
| Inner diameter | 12 mm |
| Head diameter | 32 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikr..-pb |
| Outer diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
- In stock: Next day delivery
