References
SKF:SAA 40 ES-2RS
Rubix:81146115
Manufacturer :22166
EAN:7316570612943


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 94 mm |
| Material | bearing steel |
Product details : SKF SAA40ES-2RS ROD END BEARING
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 1867,1 g |
|---|---|
| Inner diameter | 40 mm |
| Head diameter | 94 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | saa |
| Female thread | m 39x3 |
| Dyn. Load rating | 100 N |
| Length | 199 mm |
| Outer diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 245.95 excl. VAT
/ Each
£ 295.14 incl. VAT
- Usually arrives within 14 working days