References
INA:GF40-DO-A
Rubix:229A1143
Manufacturer :0066343700000
EAN:4012802525434

Product details : FAG GF40-DO-A ROD END BEARING 66343700000
Hydraulic rod end, with rectangular welding face, requiring maintenance, sliding contact surface: steel/steel, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 119x100x40 mm |
|---|---|
| Logistic Weight | 2400 g |
| Inner diameter | 40 mm |
| Head diameter | 100 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gf..-do |
| Length | 119 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Usually arrives within 14 working days
