Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 73 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 146,5x73x30 mm |
---|---|
Package weight | 932 g |
Inner diameter | 30 mm |
Head diameter | 73 mm |
Bearing Clearance | CN |
Series | GAR..-DO |
Length | 146.5 mm |
Outer diameter | 47 mm |
Usually arrives within 14 working days