Plain Bearing Rod End
Inner diameter | 50 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 251x70x70 mm |
---|---|
Logistic Weight | 4480 g |
Inner diameter | 50 mm |
Bearing Clearance | CN |
Series | SI |
Stat. Load rating | 270 N |
Dyn. Load rating | 440 N |
Length | 254 mm |
Outer diameter | 114 mm |
Usually arrives within 14 working days