Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL16-PW ROD END BEARING 0066348770000
INA GIKL16-PW ROD END BEARING 0066348770000
Rod end
References
ina:
GIKL16-PW
rubix:
229A4377
manufacturer :
0066348770000
ean:
4012802525878
Technical specifications
Inner diameter
16
mm
Head diameter
42
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA GIKL16-PW ROD END BEARING 0066348770000
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
240
g
Inner diameter
16
mm
Head diameter
42
mm
Bearing Clearance
cn
Series
gikl..-pw
Outer diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.10
excl. VAT
/
Each
£
55.32
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIQG 125 ES
INA ROD END BEARING GIR6-UK
SKF ROD END BEARING SAKAC 16 M
INA GAKL16-PB ROD END BEARING 0066333660000
FAG GAKR10-PW-A ROD END 10MM 65516370000
FAG GIKR6-PB-A ROD END BEARING 66398280000
INA ROD END BEARING GIR17-DO
INA ROD END BEARING GIKL14-PW-A
INA ROD END BEARING GIKR20-PB
INA ROD END BEARING GIKL12-PB-A
SKF ROD END BEARING SIL 40 ES-2RS
INA ROD END BEARING GAR20-DO
INA ROD END BEARING GAR15-UK
INA GK45-DO HYDRAULIC ROD END WITH CIRCULAR WELDING FACE REQUIRING MAI
FAG GK50-DO ROD END BEARING 66358220000