Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
STANLEYBLA 0-66-052 SLOTTED SCREWDRIVER SET
STANLEYBLA 0-66-052 SLOTTED SCREWDRIVER SET
Screwdrivers composition Stanley
References
stanley:
0-66-052
rubix:
212A0372
ean:
0076174660524
Technical specifications
Number of elements
6
Imprint
Multiple imprint
See all Specifications
Product details
Technical specifications
Product details : STANLEYBLA 0-66-052 SLOTTED SCREWDRIVER SET
Technical specifications
Attributes
Packaged dimensions (D x W x H)
22,3
x
100
x
195
mm
Package weight
128
g
Number of elements
6
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.07
excl. VAT
/
Each
£
9.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SCREWDRIVER MODULE 1500 ES-2150 PH
BAHCO B219.025 5PC TORX SCREWDRIVER SET
BAHCO BE-8571 6PCS SET ERGO BLADES SCREWDRIV
BRITOOL EXPERT 7PC SCREWDRIVERS SET -TAMPERTRX E160909
WERA 059298 K'FORM KOMPAKT 40 7PC
GEDORE 6PC SCREWDRIVER SET 2150-2160PH-06
GEDORE 1500 CT1-2150 PZ PZ SCREWDRIVER SET 2309149
FACOM AEF.J1 AEF MICRO TECH SCREWDRIVER SET J1
ROEBUCK PRECISION SLOTTED POZI DRIV SET OF 6
BAHCO 706-4 PRECISION SCREWDRIVER SET 7PCS
FACOM AEF.J2 AEF MICRO TECH SCREWDRIVER SET J2
WERA 057472 KRAFTFORM KOMPAKT STUBBY ESD 1 10PC
GEDORE TOOL MODULE 1500 ES-2150 PZ
STAHLWILLE 96489110 4891 3K DRALL SET OF 6 SCREWDRIVERS
FACOM ATW.J10PB PRO-TWIST SCREWDRIVER SET 10 PIECE