WERA 057472 KRAFTFORM KOMPAKT STUBBY ESD 1 10PC


Screwdrivers composition Wera

References
wera:05057472001
rubix:247A6195
manufacturer :05057472001
ean:4013288214584
brand logo
brand logo

Product details : WERA 057472 KRAFTFORM KOMPAKT STUBBY ESD 1 10PC


Kraftform Kompakt Stubby ESD 1, 10 pieces 1x 811/1 ESD Stubby Bitholding screwdriver, magnetic: 1/4" x 54 mm 3x 851/1 Z bits: PH 0x25 mm, PH 1x25 mm, PH 2x25 mm 1x 851/1 J bits: PH 00 x 25 x 2 mm 5x 800/1 Z bits: 0.5x3x25 mm, 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm, 1.2x8x25 mm

Technical specifications


Attributes
No attributes to display for this product
£ 30.53 excl. VAT
/ Each
£ 36.64 incl. VAT
  • Usually arrives within 14 working days