Tapered Roller Bearing Cone
Inner diameter | 50.038 mm |
---|---|
Outer diameter | 89.916 mm |
Width | 83.312 mm |
Logistics dimensions (L x W x H) | 28x70,231x70,231 mm |
---|---|
Logistic Weight | 503 g |
Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
Inner diameter | 50.038 mm |
Outer diameter | 89.916 mm |
Width | 83.312 mm |
Usually arrives within 14 working days