NTN - Tapered Roller Bearing - 33112U
Inner diameter | 50 mm |
---|---|
Outer diameter | 85 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 85x85x26 mm |
---|---|
Logistic Weight | 570 g |
Inner diameter | 50 mm |
Outer diameter | 85 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | 33100 |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days