TIMKEN 3880-20024 TAPERED ROLLER BEARING CONE

Timken Tapered Roller Bearing 3800

See technical information
References
Timken:3880
Rubix:105A0884
Manufacturer :100050055
EAN:0053893134925
brand logo
Technical specifications
Inner diameter41.275 mm
Outer diameter85.73 mm
Width30.163 mm
See all Specifications

Product details : TIMKEN 3880-20024 TAPERED ROLLER BEARING CONE


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)87,884x87,884x37,846 mm
Package weight519,8 g
Inner diameter41.275 mm
Outer diameter85.73 mm
Width30.163 mm
Series3800
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 57.69 excl. VAT
/ Each
£ 69.23 incl. VAT
  • Delivery usually within ( 7 ) days