Axial tapered roller bearing Timken
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 108.712 mm |
Width | 29.769 mm |
Packaged dimensions (D x W x H) | 131,826x131,826x33,274 mm |
---|---|
Package weight | 995,2 g |
Inner diameter | 82.55 mm |
Outer diameter | 108.712 mm |
Width | 29.769 mm |
Usually arrives within 14 working days