Tapered roller bearing Timken
Outer diameter | 125.412 mm |
---|---|
Width | 19.845 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
---|---|
Package weight | 416,9 g |
Outer diameter | 125.412 mm |
Width | 19.845 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days