Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32324-9X241 METRIC TAPER BEARING 32324
Tapered roller bearing Timken 32324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 98.75 mm
Tapered roller bearing Timken
References
timken:
32324
rubix:
102A5420
ean:
0053893076201
Technical specifications
Inner diameter
120
mm
Outer diameter
260
mm
Width
98.75
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32324-9X241 METRIC TAPER BEARING 32324
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
260
mm
Width
98.75
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
835.64
excl. VAT
/
Each
£
1,002.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-28921, Outer diameter: 100 mm | Inner diameter: 93.4 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-66584, Outer diameter: 92 mm | Inner diameter: 53.975 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-M88046/M88010, Outer diameter: 68.262 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-HM801346/HM801310, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing NSK 33212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing NTN 4T-L44643/L44610, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-25580, Outer diameter: 63 mm | Inner diameter: 44.45 mm | Width: 25.4 mm
Tapered roller bearing SKF 32008 X/Q, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 20.32 mm
Tapered roller bearing NTN 4T-2688, Outer diameter: 45 mm | Inner diameter: 26.988 mm | Width: 25.433 mm
Tapered roller bearing NSK 32230J, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 77 mm
Tapered roller bearing Timken 67780-90233, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 103.188 mm
Tapered roller bearing NTN 4T-395A/394, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing NTN 4T-45291, Outer diameter: 80 mm | Inner diameter: 57.15 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-LM522510, Outer diameter: 159.987 mm | Inner diameter: 153.387 mm | Width: 26.988 mm
Tapered roller bearing NSK 31316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm