Tapered roller bearing Timken
Outer diameter | 120.65 mm |
---|---|
Width | 19.05 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 499 g |
Outer diameter | 120.65 mm |
Width | 19.05 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days