Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14116-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14116/14283
Tapered roller bearing Timken
References
timken:
14116/14283
rubix:
100A9246
ean:
0053893881300
Product details
Technical specifications
Product details : TIMKEN 14116-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.72
excl. VAT
/
Each
£
75.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 33281/33462
Tapered roller bearing Timken H 924045/H924010
Tapered roller bearing FAG 32938-XL, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 34 mm
Tapered roller bearing SKF 32210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.75 mm
Tapered roller bearing Timken HM129848-90142, Outer diameter: 220.726 mm | Inner diameter: 144.526 mm
Tapered roller bearing Timken L68149/L68111, Outer diameter: 59 mm | Inner diameter: 34.989 mm | Width: 15.88 mm
Tapered roller bearing NTN 32932XU, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 38 mm
Tapered roller bearing NTN 4T-30312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 25584A/25520
Tapered roller bearing NTN 4T-05079, Outer diameter: 32.5 mm | Inner diameter: 19.987 mm | Width: 14.381 mm
Tapered roller bearing FAG 32208-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken 536/532, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 38.1 mm
Tapered roller bearing Timken 15100S/15250X
Tapered roller bearing NSK 33010J, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 24 mm
Tapered roller bearing Timken 495A/493D