Tapered roller bearing NTN 4T-594/592A, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-594/592A
See technical informationReferences
NTN:4T-594/592A
Rubix:204A7783
EAN:4547359670837




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : NTN 4T-594/592A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152,4x152,4x39,688 mm |
|---|---|
| Logistic Weight | 2560 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 72.71 excl. VAT
/ Each
£ 87.25 incl. VAT
- Delivery usually within ( 3 ) days