Tapered roller bearing Timken M349549, Inner diameter: 257.175 mm | Width: 57.15 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M349549
Rubix:397A6776
Manufacturer :100117898
EAN:0053893602905


Technical specifications
| Inner diameter | 257.175 mm |
|---|---|
| Width | 57.15 mm |
| Bearing Clearance | cn |
Product details : TIMKEN M349549-20004 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
|---|---|
| Package weight | 10083,4 g |
| Inner diameter | 257.175 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Weight | 13.7 kg |
| Series | m349500 |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 1430000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 1,322.52 excl. VAT
/ Each
£ 1,587.02 incl. VAT
- Usually arrives within 14 working days