Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN A4044-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken A4044, Inner diameter: 11.112 mm
Tapered roller bearing Timken
References
timken:
A4044
rubix:
397A6451
manufacturer :
100096695
ean:
0053893138794
Technical specifications
Inner diameter
11.112
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN A4044-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
35,4
g
Inner diameter
11.112
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.83
excl. VAT
/
Each
£
124.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 53177-90089, Outer diameter: 98.552 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing Timken 26880, Inner diameter: 39.687 mm
Tapered roller bearing Timken 93825-90201, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.05 mm
Tapered roller bearing NTN 4T-67720, Outer diameter: 247.65 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Tapered roller bearing Timken HM903249-70000, Inner diameter: 44.45 mm
Tapered roller bearing Timken NA81550, Inner diameter: 139.7 mm
Tapered roller bearing NTN 4T-522, Outer diameter: 101.6 mm | Inner diameter: 95.25 mm | Width: 26.988 mm
Tapered roller bearing Timken 67985-30000, Outer diameter: 247.142 mm | Inner diameter: 206.502 mm | Width: 45.974 mm
Tapered roller bearing Timken 78551DF
Tapered roller bearing Timken T 411
Tapered roller bearing Timken JM231613, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 47 mm
Tapered roller bearing Timken HM624710, Outer diameter: 190.5 mm | Width: 34.925 mm
Tapered roller bearing Timken 55187-90087, Outer diameter: 112.776 mm | Inner diameter: 47.752 mm | Width: 65.024 mm
Tapered roller bearing NSK 32240J, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm
Tapered roller bearing NTN 4T-18520, Outer diameter: 73.025 mm | Inner diameter: 41.275 mm | Width: 12.7 mm