Tapered roller bearing Timken HM903249-70000, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 28.575 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM903249-70000
Rubix:397A6592
Manufacturer :100098598
EAN:0053893704524




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 28.575 mm |
Product details : TIMKEN HM903249-70000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Package weight | 596,5 g |
|---|---|
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | hm903200 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 30.958 mm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
- Usually arrives within 14 working days