Tapered Roller Bearing Cup
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 47 mm |
Logistic Weight | 2130 g |
---|---|
Packaged dimensions (D x W x H) | 50,8x260,35x260,35 mm |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 47 mm |
Series | M231600 |
Cage | Steel |
Total bearing width | 47 mm |
Basic static load, radial - C0r | 668000 N |
Basic dynamic load, radial - Cr | 55600 N |
Usually arrives within 14 working days