NTN - Tapered Roller Bearing - 4T-M802048
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 64 mm |
Width | 25.654 mm |
Logistics dimensions (L x W x H) | 82,55x82,55x25,654 mm |
---|---|
Logistic Weight | 426 g |
Inner diameter | 41.275 mm |
Outer diameter | 64 mm |
Width | 25.654 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 8500 N |
Usually arrives within 14 working days