Tapered roller bearing Timken JM716649/JM716610, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered Roller Bearings
See technical informationReferences
Timken:JM716649/JM716610
Rubix:105A5054
EAN:0053893662404



Product details : TIMKEN JM716649-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x154x39 mm |
|---|---|
| Logistic Weight | 1360 g |
| Packaged dimensions (D x W x H) | 154x154x39 mm |
| Package weight | 1360 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 30 mm |
| Bearing Clearance | c1 |
| Weight | 1.4 kg |
| Series | m716600 |
| Material | steel |
| Cage | steel |
| Total bearing width | 30 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 120.84 excl. VAT
/ Each
£ 145.01 incl. VAT
- Usually arrives within 14 working days
