Precision Tapered Roller Bearing
Inner diameter | 73.152 mm |
---|---|
Outer diameter | 112.776 mm |
Width | 10.414 mm |
Logistics dimensions (L x W x H) | 10,414x112,776x112,776 mm |
---|---|
Logistic Weight | 854 g |
Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
Inner diameter | 73.152 mm |
Outer diameter | 112.776 mm |
Width | 10.414 mm |
Usually arrives within 14 working days