Tapered roller bearing Timken
Outer diameter | 82.563 mm |
---|---|
Width | 15 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 260,35x260,35x69,85 mm |
---|---|
Package weight | 4423 g |
Outer diameter | 82.563 mm |
Width | 15 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days