Tapered Roller Bearing Flanged Cup
Outer diameter | 108.966 mm |
---|---|
Width | 28.575 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 28,702x108,966x108,966 mm |
---|---|
Logistic Weight | 714 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 713,5 g |
Outer diameter | 108.966 mm |
Width | 28.575 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days