Tapered roller bearing Timken
Outer diameter | 180 mm |
---|---|
Width | 38 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
---|---|
Package weight | 1408 g |
Outer diameter | 180 mm |
Width | 38 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days