Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 368-99406 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 368/363D
Tapered roller bearing Timken
References
timken:
368/363D
rubix:
104A9801
ean:
0053893394084
Product details
Technical specifications
Product details : TIMKEN 368-99406 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.39
excl. VAT
/
Each
£
228.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32313-BA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing NSK 33117J, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 41 mm
Tapered roller bearing Timken LM328410, Outer diameter: 187.325 mm | Width: 23.02 mm
Tapered roller bearing Timken 82576/82950, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-09078, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 21.539 mm
Tapered roller bearing Timken LM241149, Inner diameter: 203.2 mm
Tapered roller bearing NTN 4T-3720, Outer diameter: 93.264 mm | Inner diameter: 86.664 mm | Width: 23.812 mm
Tapered roller bearing NSK 30315J, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing Timken 67780-90234, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 103.124 mm
Tapered roller bearing Timken LM48548-90020, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 39.624 mm
Tapered roller bearing NTN 4T-74550, Outer diameter: 179 mm | Inner diameter: 139.7 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-LM67010, Outer diameter: 59.131 mm | Inner diameter: 56.53 mm | Width: 11.811 mm
Tapered roller bearing Timken 52393-90045, Outer diameter: 161.925 mm | Inner diameter: 100.012 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-A4050/A4138, Outer diameter: 34.988 mm | Inner diameter: 12.7 mm | Width: 10.998 mm
Tapered roller bearing Timken 3577/3525