Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 99575-90187 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 99575-90187, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.352 mm
Tapered roller bearing Timken
References
timken:
99575-90187
rubix:
396A3476
ean:
0053893461854
Technical specifications
Inner diameter
146.05
mm
Outer diameter
254
mm
Width
149.352
mm
Product details
Technical specifications
Product details : TIMKEN 99575-90187 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
146.05
mm
Outer diameter
254
mm
Width
149.352
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,991.00
excl. VAT
/
Each
£
3,589.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SNR 32008A, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing SKF 31307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing NTN 4T-HM813841, Outer diameter: 100 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
Tapered roller bearing Timken 3767A, Inner diameter: 52.387 mm
Tapered roller bearing Timken 48685-902A2, Outer diameter: 200.152 mm | Inner diameter: 143.002 mm | Width: 87.376 mm
Tapered roller bearing Timken 18204X, Outer diameter: 85 mm | Inner diameter: 51.999 mm | Width: 18.263 mm
Tapered roller bearing Timken 575/572X, Outer diameter: 139.7 mm | Inner diameter: 76.2 mm | Width: 36.51 mm
Tapered roller bearing SKF 30221, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 39 mm
Tapered roller bearing Timken NA 93800-90264
Tapered roller bearing NSK 93825/93125, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing Timken H239612CD, Outer diameter: 320.675 mm
Tapered roller bearing Timken 593-90025, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-07100/07204, Outer diameter: 51.994 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken H715345/H715311, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing Timken K150200