Tapered roller bearing NTN
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 157.162 mm |
Width | 36.512 mm |
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 157.162 mm |
Width | 36.512 mm |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 300000 N |
Basic dynamic load, radial - Cr | 188000 N |
Usually arrives within 14 working days