Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JM205149A-N0000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken JM205149A, Inner diameter: 50 mm
Tapered roller bearing Timken
References
timken:
JM205149A
rubix:
397A6635
manufacturer :
100138997
ean:
0053893508498
Technical specifications
Inner diameter
50
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN JM205149A-N0000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
87,884
x
87,884
x
37,846
mm
Package weight
494,4
g
Inner diameter
50
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.95
excl. VAT
/
Each
£
69.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 41286, Outer diameter: 72.625 mm | Width: 17.462 mm
Tapered roller bearing Timken 33895-90023, Outer diameter: 95.25 mm | Inner diameter: 54.102 mm | Width: 63.5 mm
Tapered roller bearing Timken A4059-90027, Outer diameter: 35.052 mm | Inner diameter: 14.986 mm | Width: 25.146 mm
Tapered roller bearing Timken JH307749-90N03, Outer diameter: 109.982 mm | Inner diameter: 55.118 mm | Width: 95.504 mm
Tapered roller bearing NTN 4T-598A/592A, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-355X, Outer diameter: 63 mm | Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing Timken 496-90329, Outer diameter: 136.525 mm | Inner diameter: 80.963 mm
Tapered roller bearing Timken 25580/25523
Tapered roller bearing NSK HR33017J, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing NTN 4T-HM804840, Outer diameter: 73.5 mm | Inner diameter: 41.275 mm | Width: 29.37 mm
Tapered roller bearing Timken JHM318410, Outer diameter: 155 mm | Width: 35.5 mm
Tapered roller bearing Timken 67322-30000, Outer diameter: 196.85 mm | Inner diameter: 171.331 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-1729X, Outer diameter: 56.896 mm | Inner diameter: 100 mm | Width: 15.875 mm
Tapered roller bearing Timken 355/354A
Tapered roller bearing Timken JLM714149-90KA3, Outer diameter: 115.062 mm | Inner diameter: 74.93 mm | Width: 55.372 mm