Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JM719149-N0000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken JM719149, Inner diameter: 95 mm
Tapered roller bearing Timken
References
timken:
JM719149
rubix:
397A6646
manufacturer :
100062226
ean:
0053893669960
Technical specifications
Inner diameter
95
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN JM719149-N0000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
154,432
x
154,432
x
39,116
mm
Package weight
1404,3
g
Inner diameter
95
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.25
excl. VAT
/
Each
£
122.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM914510, Outer diameter: 146.05 mm | Width: 23.812 mm
Tapered roller bearing Timken 14136AA, Inner diameter: 34.925 mm
Tapered roller bearing Timken 93800A
Tapered roller bearing Timken 39520B, Outer diameter: 112.712 mm | Width: 23.812 mm
Tapered roller bearing Timken NA 33895SW-90093
Tapered roller bearing Timken T 101W
Tapered roller bearing FAG 32216-XL, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing NTN 4T-15118/15250X, Outer diameter: 63.5 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken JH913848, Inner diameter: 70 mm
Tapered roller bearing Timken 2789/2729
Tapered roller bearing Timken 39585-902A4, Outer diameter: 112.713 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered roller bearing Timken 66225-90035, Outer diameter: 117.475 mm | Inner diameter: 57.15 mm | Width: 73.025 mm
Tapered roller bearing Timken 39586/39520
Tapered roller bearing Timken 1986/1920
Tapered roller bearing Timken JHM88513-N0157, Outer diameter: 71.999 mm | Inner diameter: 51.397 mm | Width: 23.02 mm