Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JH913848-N0000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken JH913848, Inner diameter: 70 mm
Tapered roller bearing Timken
References
timken:
JH913848
rubix:
133A8825
manufacturer :
100098836
ean:
0053893706801
Technical specifications
Inner diameter
70
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN JH913848-N0000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Package weight
1852,9
g
Inner diameter
70
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.20
excl. VAT
/
Each
£
509.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM67000LA/LM67048, Inner diameter: 31.75 mm
Tapered roller bearing Timken LL116249, Inner diameter: 82.55 mm
Tapered roller bearing Timken 52375-90017, Outer diameter: 161.925 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken 99537-90177, Outer diameter: 254 mm | Inner diameter: 136.652 mm | Width: 149.352 mm
Tapered roller bearing NTN 4T-3188S/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.162 mm
Tapered roller bearing Timken 45290CA
Tapered roller bearing SKF 33116, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing Timken 855/854B
Tapered roller bearing Timken 387AS/382A
Tapered roller bearing Timken H 239640-90068
Tapered roller bearing Timken NA659, Inner diameter: 76.2 mm
Tapered roller bearing Timken HM237535, Outer diameter: 288.925 mm | Inner diameter: 165.1 mm | Width: 63.5 mm
Tapered roller bearing Timken HM 237545-90143
Tapered roller bearing Timken L 865547-902A2
Tapered roller bearing Timken 643/632D