Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA455-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken NA455, Inner diameter: 50.8 mm
Tapered roller bearing Timken
References
timken:
NA455
rubix:
133A1711
manufacturer :
100046081
ean:
0053893035314
Technical specifications
Inner diameter
50.8
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN NA455-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
103,632
x
103,632
x
34,544
mm
Package weight
782
g
Inner diameter
50.8
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.78
excl. VAT
/
Each
£
172.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM806649, Inner diameter: 53.975 mm
Tapered roller bearing NTN 4T-25820, Outer diameter: 73.025 mm | Inner diameter: 68.42 mm | Width: 19.05 mm
Tapered roller bearing Timken 14131/14276, Inner diameter: 33.338 mm | Width: 19.845 mm
Tapered roller bearing Timken 65237/65500, Outer diameter: 127 mm | Inner diameter: 60.325 mm | Width: 44.45 mm
Tapered roller bearing Timken 32004X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing NTN 4T-355, Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing Timken HH923649, Outer diameter: 250.83 mm | Inner diameter: 101.6 mm | Width: 76.2 mm
Tapered roller bearing Timken 19138/19283X
Tapered roller bearing Timken 835/832, Outer diameter: 168.275 mm | Inner diameter: 69.85 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-13889/13830, Outer diameter: 63.5 mm | Inner diameter: 38.1 mm | Width: 12.7 mm
Tapered roller bearing SKF 31315/DF, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 80 mm
Tapered roller bearing NSK HR32021XJ, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing Timken 28921-30000, Outer diameter: 100 mm | Inner diameter: 84.074 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-JH307749, Outer diameter: 81 mm | Inner diameter: 55 mm | Width: 39 mm
Tapered roller bearing SKF 32915 TN9/QVG900, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 21.32 mm