Tapered roller bearing NTN 4T-JH307749, Outer diameter: 81 mm | Inner diameter: 55 mm | Width: 39 mm
NTN - Tapered Roller Bearing - 4T-JH307749
See technical informationReferences
NTN:4T-JH307749
Rubix:204A8171
EAN:4547359479126



Product details : NTN 4T-JH307749 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x39 mm |
|---|---|
| Logistic Weight | 1145 g |
| Inner diameter | 55 mm |
| Outer diameter | 81 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 219000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
- Usually arrives within 14 working days
